Motion
42052654
6" Jaw Width, 7-1/2" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 18-1/2" Long x 4-5/8" High x 1-19/32" Deep, 1-19/32" Jaw Height, Ductile Iron
Mi Item #06287192
MFR #42052654
Price$601.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 7-1/2" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 1 Station, 18-1/2" Long x 4-5/8" High x 1-19/32" Deep, 1-19/32" Jaw Height, Ductile Iron
Mi Item #06287192
MFR #42052654

Mfr description
ELV-150XEP 6"W 7-1/2"OPEN GIBRALTAR
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$601.63/each

Specifications

Dimensions

  • Jaw Height
    1-19/32 in
  • Jaw Width
    6 in
  • Overall Height
    4-5/8 in
  • Throat Depth
    1-19/32

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    7-1/2
  • Orientation
    Horizontal
  • Precision
    No
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)