Motion
42052704
1" Jaw Width, 13/16" Jaw Opening Capacity, 3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 65mm OAL x 1-1/4" OAH
MI ITEM #06287193
MFR #42052704
List Price$157.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Jaw Width, 13/16" Jaw Opening Capacity, 3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 65mm OAL x 1-1/4" OAH
MI ITEM #06287193
MFR #42052704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.58/each for your price

Overview

Mfr description
ESV-10M 1"W 13/16"OPEN TOOLMAKER INSERT
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    3/8 in
  • Jaw Opening Capacity
    13/16 in
  • Jaw Shape
    Flat
  • Jaw Width
    1 in
  • Material
    Steel
  • Overall Height
    1-1/4 in
  • Overall Length
    65 mm
  • Parallelism
    5 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text