Motion
42052985
2" Jaw Width, 2-3/8" Jaw Opening Capacity, 2-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 5-1/2" OAL x 1-31/32" OAH
MI ITEM #06287194
MFR #42052985
Price$179.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Jaw Width, 2-3/8" Jaw Opening Capacity, 2-9/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 5-1/2" OAL x 1-31/32" OAH
MI ITEM #06287194
MFR #42052985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.15/each

Specifications

Dimensions

  • Jaw Height
    2-9/16 in
  • Jaw Width
    2 in
  • Overall Height
    1-31/32 in
  • Overall Length
    5-1/2 in
  • Parallelism
    12 in

Details

  • Jaw Opening Capacity
    2-3/8 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    2 in

Overview

Mfr description
EVB-50HP 2"W 2-3/8"OPEN GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought