Motion
42052688
1-31/32" Jaw Width, 2-1/2" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 5-1/2" OAL x 2" OAH
Mi Item #06287195
MFR #42052688
Price$155.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-31/32" Jaw Width, 2-1/2" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 5-1/2" OAL x 2" OAH
Mi Item #06287195
MFR #42052688

Mfr description
EVB-50PP 2"W 2-1/2"OPEN PREC TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.40/each

Specifications

Dimensions

  • Jaw Height
    1 in
  • Jaw Width
    1-31/32 in
  • Overall Height
    2 in
  • Overall Length
    5-1/2 in
  • Parallelism
    2 in

Details

  • Jaw Opening Capacity
    2-1/2 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)