Motion
42052670
3" Jaw Width, 3-3/8" Jaw Opening Capacity, 4" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 7-1/2" OAL x 276" OAH
MI ITEM #06287196
MFR #42052670
List Price$339.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Jaw Width, 3-3/8" Jaw Opening Capacity, 4" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005" Parallelism, 0005" Squareness, 7-1/2" OAL x 276" OAH
MI ITEM #06287196
MFR #42052670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$339.10/each for your price

Overview

Mfr description
EVB-73HP 3"W 3-3/8"OPEN GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    4 in
  • Jaw Opening Capacity
    3-3/8 in
  • Jaw Shape
    Flat
  • Jaw Width
    3 in
  • Material
    Steel
  • Overall Length
    7-1/2 in
  • Parallelism
    5 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text