Motion
42052761
3-1/2" Jaw Width, 5" Jaw Opening Capacity, 1-3/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 9-1/4" OAL x 3-11/32" OAH
Mi Item #06287197
MFR #42052761
Price$561.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Jaw Width, 5" Jaw Opening Capacity, 1-3/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 9-1/4" OAL x 3-11/32" OAH
Mi Item #06287197
MFR #42052761

Mfr description
EVB-88PP 3-1/2W 5"OPEN PREC TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$561.95/each

Specifications

Dimensions

  • Jaw Height
    1-3/4 in
  • Jaw Width
    3-1/2 in
  • Overall Height
    3-11/32 in
  • Overall Length
    9-1/4 in
  • Parallelism
    2 in

Details

  • Jaw Opening Capacity
    5 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)