Motion
42052837
1-31/32" Jaw Width, 2-1/2" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 6" OAL x 211" OAH
MI ITEM #06287199
MFR #42052837
List Price$380.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-31/32" Jaw Width, 2-1/2" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00002" Squareness, 6" OAL x 211" OAH
MI ITEM #06287199
MFR #42052837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$380.23/each for your price

Overview

Mfr description
EVSD-50 2"W 2-1/2OPEN PRECISION
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1 in
  • Jaw Opening Capacity
    2-1/2 in
  • Jaw Shape
    Flat
  • Jaw Width
    1-31/32 in
  • Material
    Steel
  • Overall Length
    6 in
  • Parallelism
    2 in
  • Squareness
    200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text