1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
42052746
2-1/2" Jaw Width, 3" Jaw Opening Capacity, 1-1/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 74" OAL x 2-1/2" OAH
MI ITEM #
06287200
MFR #
42052746
Price
$275.35
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 42052746
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
42052746
2-1/2" Jaw Width, 3" Jaw Opening Capacity, 1-1/4" Jaw Height, Toolmaker's Vise;Flat Jaw, 00002" Parallelism, 00003" Squareness, 74" OAL x 2-1/2" OAH
MI ITEM #
06287200
MFR #
42052746
Mfr description
EVSD-63 2-1/2"W 3"OPEN PRECISION
Steel is made up of an iron and carbon
It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$275
.35
/each
Add to Cart
Specifications
Dimensions
Jaw Height
1-1/4 in
Jaw Width
2-1/2 in
Overall Height
2-1/2 in
Parallelism
2 in
Details
Jaw Opening Capacity
3 in
Jaw Shape
Flat
Material
Steel
Squareness
3 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items