Motion
42052605
2-7/8" Jaw Width, 3-7/8" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 254mm OAL x 3-29/32" OAH
MI ITEM #06287201
MFR #42052605
List Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Jaw Width, 3-7/8" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 254mm OAL x 3-29/32" OAH
MI ITEM #06287201
MFR #42052605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$315.63/each for your price

Overview

Mfr description
EVSD-73 2-7/8"W 3/8"OPEN GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1-3/8 in
  • Jaw Opening Capacity
    3-7/8 in
  • Jaw Shape
    Flat
  • Jaw Width
    2-7/8 in
  • Material
    Steel
  • Overall Height
    3-29/32 in
  • Overall Length
    254 mm
  • Parallelism
    12 in
  • Squareness
    200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text