Motion
42052951
2-3/4" Jaw Width, 4" Jaw Opening Capacity, 1-3/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 254mm OAL x 2-7/16" OAH
MI ITEM #06287202
MFR #42052951
List Price$620.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Jaw Width, 4" Jaw Opening Capacity, 1-3/16" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 254mm OAL x 2-7/16" OAH
MI ITEM #06287202
MFR #42052951

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$620.15/each for your price

Overview

Mfr description
TA-30 2-3/4"W 4"OPEN GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    1-3/16 in
  • Jaw Opening Capacity
    4 in
  • Jaw Shape
    Flat
  • Jaw Width
    2-3/4 in
  • Material
    Steel
  • Overall Height
    2-7/16 in
  • Overall Length
    254 mm
  • Parallelism
    3 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text