1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
42052639
248" Jaw Width, 343 Jaw Opening Capacity, 126" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 230mm OAL x 248" OAH
Mi Item #
06287203
MFR #
42052639
Price
$500.25
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 42052639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
42052639
248" Jaw Width, 343 Jaw Opening Capacity, 126" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 230mm OAL x 248" OAH
Mi Item #
06287203
MFR #
42052639
Mfr description
TAS-60 2-13/32"W 1-1/4"OPEN GIBRALTAR
Steel is made up of an iron and carbon
It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$500
.25
/each
Add to Cart
Specifications
Dimensions
Overall Length
230 mm
Parallelism
12 in
Details
Jaw Shape
Flat
Material
Steel
Squareness
2 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items