Motion
42052647
1" Jaw Width, 13/16" Jaw Opening Capacity, 3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 00001" Parallelism, 00001" Squareness, 255" OAL x 1-3/16" OAH
MI ITEM #06287205
MFR #42052647
List Price$354.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Jaw Width, 13/16" Jaw Opening Capacity, 3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 00001" Parallelism, 00001" Squareness, 255" OAL x 1-3/16" OAH
MI ITEM #06287205
MFR #42052647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$354.10/each for your price

Overview

Mfr description
TVL-10 1"W 13/16"OPEN SS TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Height
    3/8 in
  • Jaw Opening Capacity
    13/16 in
  • Jaw Shape
    Flat
  • Jaw Width
    1 in
  • Material
    Steel
  • Overall Height
    1-3/16 in
  • Parallelism
    100 in
  • Squareness
    100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text