Motion
42052928
1-27/64" Jaw Width, 1-1/2" Jaw Opening Capacity, 091" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 100mm OAL x 189" OAH
MI ITEM #06287207
MFR #42052928
List Price$471.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-27/64" Jaw Width, 1-1/2" Jaw Opening Capacity, 091" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 100mm OAL x 189" OAH
MI ITEM #06287207
MFR #42052928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$471.18/each for your price

Overview

Mfr description
TVS-15 1.4"W 1-1/2"OPEN TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Opening Capacity
    1-1/2 in
  • Jaw Shape
    Flat
  • Jaw Width
    1-27/64 in
  • Material
    Steel
  • Overall Length
    100 mm
  • Parallelism
    3 in
  • Squareness
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text