Motion
42052522
1-31/32" Jaw Width, 65mm Jaw Opening Capacity, 0984" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 135mm OAL x 197" OAH
Mi Item #06287208
MFR #42052522
Price$255.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-31/32" Jaw Width, 65mm Jaw Opening Capacity, 0984" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 135mm OAL x 197" OAH
Mi Item #06287208
MFR #42052522

Mfr description
TVS-20 1.9"W 3"OPEN TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.05/each

Specifications

Dimensions

  • Jaw Width
    1-31/32 in
  • Overall Length
    135 mm
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    65 mm
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)