Motion
42052548
2-7/8" Jaw Width, 4" Jaw Opening Capacity, 138" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 185mm OAL x 2756" OAH
Mi Item #06287210
MFR #42052548
Price$362.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Jaw Width, 4" Jaw Opening Capacity, 138" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 185mm OAL x 2756" OAH
Mi Item #06287210
MFR #42052548

Mfr description
TVS-30 2.8"W 4"OPEN TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.63/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    2-7/8 in
  • Overall Length
    7-1/2 in
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    4 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)