Motion
42052944
3-15/32" Jaw Width, 5" Jaw Opening Capacity, 157" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 195mm OAL x 3-5/32" OAH
Mi Item #06287211
MFR #42052944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/32" Jaw Width, 5" Jaw Opening Capacity, 157" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 195mm OAL x 3-5/32" OAH
Mi Item #06287211
MFR #42052944

Mfr description
TVS-35 3.4"W 5"OPEN TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    3-15/32 in
  • Overall Height
    3-5/32 in
  • Overall Length
    195 mm
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    5 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)