Motion
42052530
3-15/16" Jaw Width, 5" Jaw Opening Capacity, 197" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 280mm OAL x 393" OAH
MI ITEM #06287212
MFR #42052530
Price$677.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Jaw Width, 5" Jaw Opening Capacity, 197" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 280mm OAL x 393" OAH
MI ITEM #06287212
MFR #42052530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$677.43/each

Specifications

Dimensions

  • Jaw Width
    3-15/16 in
  • Overall Length
    280 mm
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    5 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in

Overview

Mfr description
TVS-40 3.9"W 5-1/4"OPEN TOOLMAKER
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought