Motion
42052977
4-59/64" Jaw Width, 6" Jaw Opening Capacity, 197" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 280mm OAL x 3-15/16" OAH
Mi Item #06287213
MFR #42052977
Price$1,105.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-59/64" Jaw Width, 6" Jaw Opening Capacity, 197" Jaw Height, Toolmaker's Vise;Flat Jaw, 0003" Parallelism, 0005" Squareness, 280mm OAL x 3-15/16" OAH
Mi Item #06287213
MFR #42052977

Mfr description
TVS-50 4.9"W 6"OPEN TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,105.35/each

Specifications

Dimensions

  • Jaw Width
    4-59/64 in
  • Overall Height
    3-15/16 in
  • Overall Length
    280 mm
  • Parallelism
    3 in

Details

  • Jaw Opening Capacity
    6 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)