Motion
42052563
5-29/32" Jaw Width, 7" Jaw Opening Capacity, 1969" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 300mm OAL x 3-15/16" OAH
MI ITEM #06287214
MFR #42052563
Price$2,777.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-29/32" Jaw Width, 7" Jaw Opening Capacity, 1969" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 300mm OAL x 3-15/16" OAH
MI ITEM #06287214
MFR #42052563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,777.28/each

Specifications

Dimensions

  • Jaw Width
    5-29/32 in
  • Overall Height
    3-15/16 in
  • Overall Length
    300 mm
  • Parallelism
    12 in

Details

  • Jaw Opening Capacity
    7 in
  • Jaw Shape
    Flat
  • Material
    Steel
  • Squareness
    200 in

Overview

Mfr description
TVS-60 5.9"W 7"OPEN TOOLMAKER SCREWLESS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought