Motion
42052852
2-7/8" Jaw Width, 3-3/4" Jaw Opening Capacity, 135" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 7" OAL x 28" OAH
MI ITEM #06287215
MFR #42052852
List Price$630.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Jaw Width, 3-3/4" Jaw Opening Capacity, 135" Jaw Height, Toolmaker's Vise;Flat Jaw, 000012" Parallelism, 00002" Squareness, 7" OAL x 28" OAH
MI ITEM #06287215
MFR #42052852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$630.48/each for your price

Overview

Mfr description
TVSD-2630 2.88"W 3.7"OPEN PRECISION
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Jaw Opening Capacity
    3-3/4 in
  • Jaw Shape
    Flat
  • Jaw Width
    2-7/8 in
  • Material
    Steel
  • Overall Length
    7 in
  • Parallelism
    120 in
  • Squareness
    200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text