Motion
42057158
4-1/2" Jaw Width x 4-1/2" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
MI ITEM #06287216
MFR #42057158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Jaw Width x 4-1/2" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
MI ITEM #06287216
MFR #42057158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2745 4-1/2" SWIVEL BASE HVY DTY
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Specifications

  • Jaw Width
    4-1/2 in
  • Jaw Opening Capacity
    4-1/2 in
  • Throat Depth
    4-1/2 in
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/8 in
  • Anvil
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text