Specifications
Dimensions
- Jaw Width8-1/2 in
- Overall Height12.75 in
- Overall Length20-1/2 in
- Throat Depth6 in
Details
- AnvilIncluded
- Base Attachment TypeBolt Down
- Base Motion TypeSwivel
- Jaw Opening Capacity7-1/2 in
- Maximum Pipe Capacity4-1/2 in
- Minimum Pipe Capacity1/8 in
Overview
Mfr description
2780 8" SWIVEL BASE HVY DTY TRADEMAN
- Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.