Motion
63494439
6" Jaw Width x 10" Jaw Opening Capacity, 7-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 6" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287223
MFR #63494439
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width x 10" Jaw Opening Capacity, 7-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 6" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287223
MFR #63494439

Mfr description
CPBV60 6"JAW SWIVEL BASE GIBRALTAR
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    6 in
  • Throat Depth
    7-1/2 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    10 in
  • Maximum Pipe Capacity
    6 in
  • Minimum Pipe Capacity
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)