Motion
63494108
10" Jaw Width x 10" Jaw Opening Capacity, 4" Throat Depth, Bench & Pipe Combination Vise; 7/8 to 2-5/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287224
MFR #63494108
Price$777.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Jaw Width x 10" Jaw Opening Capacity, 4" Throat Depth, Bench & Pipe Combination Vise; 7/8 to 2-5/8" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287224
MFR #63494108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$777.70/each

Specifications

Dimensions

  • Jaw Width
    10 in
  • Throat Depth
    4 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    Yes
  • Jaw Opening Capacity
    10 in
  • Maximum Pipe Capacity
    2-5/8 in
  • Minimum Pipe Capacity
    7/8 in

Overview

Mfr description
HV10 10" STL PIPE&SWVL BASE
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought