Motion
63494157
4" Jaw Width x 4" Jaw Opening Capacity, 2-1/4" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 1-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
Mi Item #06287225
MFR #63494157
Price$300.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width x 4" Jaw Opening Capacity, 2-1/4" Throat Depth, Bench & Pipe Combination Vise; 1/4 to 1-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
Mi Item #06287225
MFR #63494157

Mfr description
HV4 4" STL PIPE&SWVL BASE HI-VISIBILITY
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.38/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Throat Depth
    2-1/4 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    Yes
  • Jaw Opening Capacity
    4 in
  • Maximum Pipe Capacity
    1-1/2 in
  • Minimum Pipe Capacity
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)