Motion
63494322
5" Jaw Width x 5" Jaw Opening Capacity, 2-5/8" Throat Depth, Bench & Pipe Combination Vise; 1/2 to 1-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287226
MFR #63494322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width x 5" Jaw Opening Capacity, 2-5/8" Throat Depth, Bench & Pipe Combination Vise; 1/2 to 1-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287226
MFR #63494322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    5 in
  • Throat Depth
    2-5/8 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    Yes
  • Jaw Opening Capacity
    5 in
  • Maximum Pipe Capacity
    1-1/2 in
  • Minimum Pipe Capacity
    1/2 in

Overview

Mfr description
HV5 5" STL PIPE&SWVL BASE HI-VISIBILITY
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought