Motion
63494140
6" Jaw Width x 6" Jaw Opening Capacity, 3" Throat Depth, Bench & Pipe Combination Vise; 1/2 to 2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287227
MFR #63494140
Price$481.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width x 6" Jaw Opening Capacity, 3" Throat Depth, Bench & Pipe Combination Vise; 1/2 to 2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287227
MFR #63494140

Mfr description
HV6 6" STL PIPE&SWVL BASE HI-VISIBILITY
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.20/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Throat Depth
    3 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    Yes
  • Jaw Opening Capacity
    6 in
  • Maximum Pipe Capacity
    2 in
  • Minimum Pipe Capacity
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)