Motion
63494272
8" Jaw Width x 8" Jaw Opening Capacity, 3-1/2" Throat Depth, Bench & Pipe Combination Vise; 3/4 to 2-1/4" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287228
MFR #63494272
Price$710.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Width x 8" Jaw Opening Capacity, 3-1/2" Throat Depth, Bench & Pipe Combination Vise; 3/4 to 2-1/4" Pipe Capacity, Swivel Base, Bolt Down Attachment, Steel
MI ITEM #06287228
MFR #63494272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$710.88/each

Specifications

Dimensions

  • Jaw Width
    8 in
  • Throat Depth
    3-1/2 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • High Visibility
    Yes
  • Jaw Opening Capacity
    8 in
  • Maximum Pipe Capacity
    2-1/4 in
  • Minimum Pipe Capacity
    3/4 in

Overview

Mfr description
HV8 8" STL PIPE&SWVL BASE HI-VISIBILITY
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought