Motion
63494207
3-1/2" Jaw Width, 4" Opening Capacity, 4" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
MI ITEM #06287231
MFR #63494207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Jaw Width, 4" Opening Capacity, 4" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
MI ITEM #06287231
MFR #63494207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBV35N 3-1/2"JAW WIDTH GIBRALTAR MACH
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

  • Jaw Width
    3-1/2 in
  • Jaw Opening Capacity
    4 in
  • Throat Depth
    4 in
  • Base Motion Type
    Stationary
  • Base Attachment Type
    Bolt Down
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text