Motion
63494421
4" Jaw Width, 6-1/2" Opening Capacity, 4" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
Mi Item #06287233
MFR #63494421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 6-1/2" Opening Capacity, 4" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
Mi Item #06287233
MFR #63494421

Mfr description
MBV40N 4"JAW WIDTH GIBRALTAR MACH BENCH
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    4 in
  • Throat Depth
    4 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Stationary
  • High Visibility
    No
  • Jaw Opening Capacity
    6-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)