Overview
Mfr description
MBV45N 4-1/2"JAW WIDTH GIBRALTAR MACH
- Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.
Specifications
- Jaw Width4-1/2 in
- Jaw Opening Capacity7 in
- Throat Depth4-1/2 in
- Base Motion TypeStationary
- Base Attachment TypeBolt Down
- High VisibilityNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data