Motion
63494256
4-1/2" Jaw Width, 7" Opening Capacity, 4-1/2" Throat Depth, Ductile Iron Swivel Bench Vise; Bolt Down Base Attachment
MI ITEM #06287236
MFR #63494256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Jaw Width, 7" Opening Capacity, 4-1/2" Throat Depth, Ductile Iron Swivel Bench Vise; Bolt Down Base Attachment
MI ITEM #06287236
MFR #63494256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBV45S 4-1/2"JAW SWIVEL BASE GIBRALTAR
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Specifications

  • Jaw Width
    4-1/2 in
  • Jaw Opening Capacity
    7 in
  • Throat Depth
    4-1/2 in
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text