Motion
63494405
5" Jaw Width, 8" Opening Capacity, 5" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
MI ITEM #06287237
MFR #63494405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width, 8" Opening Capacity, 5" Throat Depth, Ductile Iron Stationary Bench Vise; Bolt Down Base Attachment
MI ITEM #06287237
MFR #63494405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBV50N 5"JAW WIDTH GIBRALTAR MACH BENCH
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Stationary vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

  • Jaw Width
    5 in
  • Jaw Opening Capacity
    8 in
  • Throat Depth
    5 in
  • Base Motion Type
    Stationary
  • Base Attachment Type
    Bolt Down
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text