Motion
63494264
5" Jaw Width, 8" Opening Capacity, 5" Throat Depth, Ductile Iron Swivel Bench Vise; Bolt Down Base Attachment
MI ITEM #06287238
MFR #63494264
List Price$1,722.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width, 8" Opening Capacity, 5" Throat Depth, Ductile Iron Swivel Bench Vise; Bolt Down Base Attachment
MI ITEM #06287238
MFR #63494264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,722.33/each for your price

Overview

Mfr description
MBV50S 5"JAW SWIVEL BASE GIBRALTAR MACH
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.

Specifications

  • Jaw Width
    5 in
  • Jaw Opening Capacity
    8 in
  • Throat Depth
    5 in
  • Base Motion Type
    Swivel
  • Base Attachment Type
    Bolt Down
  • High Visibility
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text