Overview
Mfr description
MRBV80 8"JAW SWIVEL BASE GIBRALTAR
- Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
Specifications
- Jaw Width8 in
- Jaw Opening Capacity8-1/2 in
- Throat Depth4-3/4 in
- Base Motion TypeSwivel
- Base Attachment TypeBolt Down
- Maximum Pipe Capacity4-1/2 in
- Minimum Pipe Capacity1/8 in
- High VisibilityNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data