Motion
63494074
3-1/2" Jaw Width x 4" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287247
MFR #63494074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Jaw Width x 4" Jaw Opening Capacity, 4-1/2" Throat Depth, Bench & Pipe Combination Vise; 1/8 to 2-1/2" Pipe Capacity, Swivel Base, Bolt Down Attachment, Ductile Iron
Mi Item #06287247
MFR #63494074

Mfr description
WR35 3-1/2"JAW SWIVEL BASE GIBRALTAR
  • Ductile iron offers good vibration resistance, high strength, high durability and heat resistance; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    3-1/2 in
  • Throat Depth
    4-1/2 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    4 in
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)