Motion
72599293
2-1/4" Throat Depth, 4-47/64" Max Capacity, Standard Sliding Arm Clamp;600 Lb Clamping Pressure
MI ITEM #06287252
MFR #72599293
Price$37.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Throat Depth, 4-47/64" Max Capacity, Standard Sliding Arm Clamp;600 Lb Clamping Pressure
MI ITEM #06287252
MFR #72599293

Mfr description
G12CS 4"CAP 2.25" D 600LB STNDARD
  • Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.|T-handles are designed with threaded spindles allowing for maximum clamping pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.25/each

Specifications

Dimensions

  • Rail Size
    13.50 x 6.50 mm
  • Throat Depth
    2-1/4 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    T-Handle
  • Maximum Capacity
    4-47/64 in
  • Pad Material
    Forged Steel
  • Pressure
    600lbs
  • Series
    G
  • Spindle Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)