Motion
72599053
2-23/64" Deep Throat, 4" Max Capacity, Standard Sliding Arm Clamp;350 Lb Clamping Pressure
Mi Item #06287253
MFR #72599053
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-23/64" Deep Throat, 4" Max Capacity, Standard Sliding Arm Clamp;350 Lb Clamping Pressure
Mi Item #06287253
MFR #72599053

Mfr description
G12L 4"CAP 2.25 D 350LB LEVER SLIDING
  • Nickel/chrome plated spindles provide very good resistance to rust and corrosion.|Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Rail Size
    13.50 x 6.50 mm
  • Throat Depth
    2-23/64 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    Lever
  • Maximum Capacity
    4 in
  • Pad Material
    Forged Steel
  • Pressure
    350lbs
  • Series
    G
  • Spindle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)