Motion
72599079
4" Deep Throat, 8" Max Capacity, Standard Sliding Arm Clamp;770 Lb Clamping Pressure
Mi Item #06287258
MFR #72599079
Price$114.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Deep Throat, 8" Max Capacity, Standard Sliding Arm Clamp;770 Lb Clamping Pressure
Mi Item #06287258
MFR #72599079

Mfr description
G20L 8"CAP 4" D 770LB LEVER SLIDING ARM
  • Nickel/chrome plated spindles provide very good resistance to rust and corrosion.|Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.43/each

Specifications

Dimensions

  • Rail Size
    19.50 x 9.50 mm
  • Throat Depth
    4 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    Lever
  • Maximum Capacity
    8 in
  • Pad Material
    Forged Steel
  • Pressure
    770lbs
  • Series
    G
  • Spindle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)