Motion
72599038
5-1/2" Deep Throat, 12" Max Capacity, Standard Sliding Arm Clamp;1,100 Lb Clamping Pressure
MI ITEM #06287261
MFR #72599038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" Deep Throat, 12" Max Capacity, Standard Sliding Arm Clamp;1,100 Lb Clamping Pressure
MI ITEM #06287261
MFR #72599038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G30L 12"CAP 5.5" D 1100LB LEVER SLIDING
  • Nickel/chrome plated spindles provide very good resistance to rust and corrosion.|Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.

Specifications

  • Pressure
    1,100lbs
  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    Lever
  • Maximum Capacity
    12 in
  • Pad Material
    Forged Steel
  • Rail Size
    25.00 x 12.00 mm
  • Series
    G
  • Spindle Material
    Alloy Steel
  • Throat Depth
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text