Motion
72599087
4-3/4" Deep Throat, 20" Max Capacity, Standard Sliding Arm Clamp;1,200 Lb Clamping Pressure
Mi Item #06287263
MFR #72599087
Price$176.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Deep Throat, 20" Max Capacity, Standard Sliding Arm Clamp;1,200 Lb Clamping Pressure
Mi Item #06287263
MFR #72599087

Mfr description
G50L 20"CAP 4.75" D 1200LB LEVER
  • Nickel/chrome plated spindles provide very good resistance to rust and corrosion.|Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.40/each

Specifications

Dimensions

  • Rail Size
    25.00 x 12.00 mm
  • Throat Depth
    4-3/4 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    Lever
  • Maximum Capacity
    20 in
  • Pad Material
    Forged Steel
  • Pressure
    1,200lbs
  • Series
    G
  • Spindle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)