Motion
72599186
4-3/4" Throat Depth, 39-3/8" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
MI ITEM #06287264
MFR #72599186
List Price$283.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Throat Depth, 39-3/8" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
MI ITEM #06287264
MFR #72599186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$283.58/each for your price

Overview

Mfr description
GS100C 36"CAP 4.75" D 2600LB SLID ARM
  • Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.|T-handles are designed with threaded spindles allowing for maximum clamping pressure.

Specifications

  • Pressure
    2,650lbs
  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    T-Handle
  • Maximum Capacity
    39-3/8 in
  • Pad Material
    Forged Steel
  • Rail Size
    30.00 x 15.00 mm
  • Series
    GS
  • Spindle Material
    Alloy Steel
  • Throat Depth
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text