Motion
72599046
4-3/4" Throat Depth, 15-3/4" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
MI ITEM #06287268
MFR #72599046
Price$183.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Throat Depth, 15-3/4" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
MI ITEM #06287268
MFR #72599046

Mfr description
GS40C 16"CAP 4.75" D 2800LB SLID ARM
  • Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.|T-handles are designed with threaded spindles allowing for maximum clamping pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.28/each

Specifications

Dimensions

  • Rail Size
    30.00 x 15.00 mm
  • Throat Depth
    4-3/4 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    T-Handle
  • Maximum Capacity
    15-3/4 in
  • Pad Material
    Forged Steel
  • Pressure
    2,650lbs
  • Series
    GS
  • Spindle Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)