Motion
72599061
4-3/4" Throat Depth, 23-5/8" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
Mi Item #06287270
MFR #72599061
Price$217.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Throat Depth, 23-5/8" Max Capacity, Standard Sliding Arm Clamp;2,650 Lb Clamping Pressure
Mi Item #06287270
MFR #72599061

Mfr description
GS60C 24"CAP 4.75" D 2800LB SLID ARM
  • Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.|T-handles are designed with threaded spindles allowing for maximum clamping pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.73/each

Specifications

Dimensions

  • Rail Size
    30.00 x 15.00 mm
  • Throat Depth
    4-3/4 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    T-Handle
  • Maximum Capacity
    23-5/8 in
  • Pad Material
    Forged Steel
  • Pressure
    2,650lbs
  • Series
    GS
  • Spindle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)