Motion
72599145
7" Throat Depth, 39-3/8" Max Capacity, Standard Sliding Arm Clamp;4,850 Lb Clamping Pressure
Mi Item #06287288
MFR #72599145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Throat Depth, 39-3/8" Max Capacity, Standard Sliding Arm Clamp;4,850 Lb Clamping Pressure
Mi Item #06287288
MFR #72599145

Mfr description
SS100C 36"CAP 7.0" D 4800LB SLID ARM
  • Sliding arm clamps are used for holding a workpiece in place during an operationThe sliding arm is designed with a rail, pressure plate and sliding jaw for fast clamping actionAn extender block or V-pad will be required for some applications.|T-handles are designed with threaded spindles allowing for maximum clamping pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rail Size
    40.00 x 20.00 mm
  • Throat Depth
    7 in

Details

  • Clamp Type
    Standard
  • Finish Coating
    Nickel/Chrome Plated
  • Frame Material
    Forged Steel
  • Handle Style
    T-Handle
  • Maximum Capacity
    39-3/8 in
  • Pad Material
    Forged Steel
  • Pressure
    4,850lbs
  • Series
    SS
  • Spindle Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)