Motion
74213224
5/8-11" UNC Thread, Black Oxide Finish, Steel Round Knurled High Torque Check Nut;7/16" Overall Height, 1-3/8" Head Diam, 1-1/8" Base Diam
Mi Item #06287303
MFR #74213224
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11" UNC Thread, Black Oxide Finish, Steel Round Knurled High Torque Check Nut;7/16" Overall Height, 1-3/8" Head Diam, 1-1/8" Base Diam
Mi Item #06287303
MFR #74213224

Mfr description
74213224 KN 5/8-11 KNURLED LOCK NUT
  • High torque check nuts are jammed against another nut in high-torque applications. They are used in jig & fixture work.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Head Diameter
    1-3/8 in
  • Overall Height
    7/16 in
  • Thread Size
    5/8-11 in
  • Torque Hole Diameter
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Round Knurled
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    High Torque Check Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)