Motion
09663063
15/32" OAL, 1/4" Head Height, 1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06287314
MFR #09663063
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" OAL, 1/4" Head Height, 1/4" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06287314
MFR #09663063

Mfr description
09663063 1/4X1/4X15/32 UNGROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    1/4 in
  • Overall Height
    0.4690 in
  • Pin Diameter
    0.1885 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)