Motion
09663071
15/32" OAL, 1/4" Head Height, 3/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06287315
MFR #09663071
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/32" OAL, 1/4" Head Height, 3/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
Mi Item #06287315
MFR #09663071

Mfr description
09663071 3/8X1/4X15/32 UNGROUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    3/8 in
  • Overall Height
    0.4690 in
  • Pin Diameter
    0.1885 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)