Motion
09663089
19/32" OAL, 3/8" Head Height, 3/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
MI ITEM #06287316
MFR #09663089
List Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/32" OAL, 3/8" Head Height, 3/8" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 0.1885" Pin Diam
MI ITEM #06287316
MFR #09663089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.73/each for your price

Overview

Mfr description
09663089 3/8X3/8X19/32 UNGROUND

Specifications

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Head Height
    3/8 in
  • Material
    52100 Steel
  • Outside Diameter
    3/8 in
  • Overall Height
    0.5940 in
  • Pin Diameter
    0.1885 in
  • Press Fit Type
    Unground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text