Motion
09663105
23/32" OAL, 1/4" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06287318
MFR #09663105
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/32" OAL, 1/4" Head Height, 1/2" OD, 52100 Steel, Unground, Press Fit Rest Button Black Oxide Coating, 1/4" Pin Diam
MI ITEM #06287318
MFR #09663105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.43/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Outside Diameter
    1/2 in
  • Overall Height
    0.7190 in
  • Pin Diameter
    0.2510 in

Details

  • Button Type
    Press Fit
  • Finish Coating
    Black Oxide
  • Material
    52100 Steel
  • Press Fit Type
    Unground

Overview

Mfr description
09663105 1/2X1/4X23/32 UNGROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought